0 items

Quorum International Kingsley 60 in. 5-Blade Ceiling Fan

Q38605

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.38, 0.57, 0.74
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
60 in
Collection
Kingsley
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
15-71/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Watts
90

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday