60 in. Ceiling Fan Downrod

Part #Q66086  |  Item #7067393  |  Manufacturer Part #6-6086

$ 59.51 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Length: 60 in

Lighting Style: Traditional

Material: Iron

NSF Certified: No

Origin: Global

Product Type: Downrod

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Weight: 3.6

Width: 3/4 in