Quorum International 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Lantern

Q30809

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • UL Damp listed

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Rust
Color Finish Category
Browns
Height
5-1/4 in
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday