60W 1-Light Medium E-26 Base Incandescent Pendant in Gunmetal

Part #Q8381311  |  Item #7183986  |  Manufacturer Part #838-1311

Call for Pricing EACH
(Pricing is for Gunmetal)

Color/Finish:
Gunmetal

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Gunmetal

Color Finish Category: Greys

Diameter: 4-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Contemporary, Modern]

Number Of Lights: 1

UL Listed: No

Watts: 60