60W 1-Light Medium E-26 Base Incandescent Pendant in Polished Chrome
60W 1-Light Medium E-26 Base Incandescent Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable Height
- Transitional Versatility
- Modern Design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Cable or Wire Type:
- SVT
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cord Length:
- 10 ft
- Diameter:
- 4-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mirrored
- Height:
- 14 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.2 lb
- Width:
- 4-3/4 in