60W 1-Light Medium E-26 Base Incandescent Pendant in Satin Copper
60W 1-Light Medium E-26 Base Incandescent Pendant in Satin Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Satin Copper
- Diameter:
- 4-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W