Quorum International

60W 2-Light Ceiling Light in Oiled Bronze

Part #Q30661186  |  Manufacturer Part #3066-11-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Number Of Lights: 2

UL Listed: Yes

Watts: 60

Width: 11-1/2 in