Quorum International 60W 2-Light Ceiling Light

Q306611

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Glass Type
Faux Alabaster
Height
6 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday