0 items

Quorum International 60W 2-Light Flushmount Ceiling Light

Q30128

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
5 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday