Quorum International 60W 2-Light Outdoor Pendant in Oil Bronze

Q7920286

Manufacturer Part #: 7920-2-86

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ETL Listed
No
Height
21-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Watts
60
Width
11 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday