60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Matte Black
60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3 in
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5-1/2 in