Quorum International 60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique Flemish

Q230390

Manufacturer Part #: 2303-9022

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Height
3 in
Number Of Lights
3
UL Listed
No
Watts
60
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday