Quorum International

60W 3-Light Flushmount Ceiling Fixture in Rockwood with Oiled Bronze

Part #Q30901486  |  Manufacturer Part #3090-14-86

Color/Finish:
Rockwood/Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Rockwood/Oiled Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 14-1/4 in