0 items

Quorum International Venice 60W 4-Light Candelabra E-12 Base Incandescent Pendant

Q69444

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Venice
Color Finish
Persian White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
29-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
4
UL Listed
No
Watts
60
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday