0 items

Quorum International Capri 60W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit

Q7752516

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 1/2 degree blade pitch

SPECIFICATIONS

Blade Span
52 in
Collection
Capri
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Number Of Blades
5
Number Of Lights
3
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday