0 items

Quorum International Venice 60W 6-Light Candelabra E-12 Base Incandescent Pendant

Q69446

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Venice
Color Finish
Persian White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
34 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
No
Watts
60
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday