0 items

Quorum International Capri 64W 5-Blade Ceiling Fan

Q77525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Studio White
Blade Span
52 in
Collection
Capri
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
No
Number Of Blades
5
Watts
70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday