0 items

Quorum International Soho 66W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit

Q64525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.20, 0.36, 0.51
Blade Finish
Satin Nickel/Walnut
Blade Pitch
13.5°
Blade Span
52 in
Collection
Soho
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Lighting Direction
Down Lighting
Number Of Blades
5
UL Listed
No
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday