0 items

Quorum International Reyes 7-1/4 in. 1-Light Medium Wall Sconce

Q55601

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Reyes
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday