Quorum International

7 in. 1-Light Outdoor Wall Sconce in Graphite

Part #Q3203  |  Manufacturer Part #320-3

Color/Finish:
Graphite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Graphite

ETL Listed: No

Energy Star Compliant: No

Height: 7 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Watts: 75

Width: 4-1/4 in