0 items

Quorum International Proxima 72 in. 33W 8-Blade Ceiling Fan

Q96728

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.05, 0.07, 0.09, 0.11, 0.14, 0.2
Blade Finish
Studio White
Blade Pitch
14°
Blade Span
72 in
Collection
Proxima
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
No
Number Of Blades
8
UL Listed
No
Watts
33

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday