0 items

Quorum International Bryant 75W 3-Light Pendant

Q81543

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Bryant
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
24 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
No
Watts
75
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday