0 items

Quorum International Bryant 75W 3-Light Semi-Flushmount Ceiling Fixture

Q285418

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bryant
Color Finish
Aged Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
16-1/2 in
Installation Type
Dual Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Watts
75
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday