0 items

Quorum International Brooks 8-1/4 in. 3-Light Medium E-26 Base Bath Light

Q51503

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Brooks
Color Finish
Antique Silver Leaf
Color Finish Category
Silver Tones
Depth
8-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Opal
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday