8-1/2 x 3-1/2 in. Celling Light in White
8-1/2 x 3-1/2 in. Celling Light in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimalist Design
- Semi-Flush Mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ceiling Mount
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.4 lb
- Width:
- 3-1/2 in