0 items

Quorum International 9 in. 100 W 3-Light Medium Bracket

Q51223

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 6"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
9 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday