60 in. 90W 5-Blade Ceiling Fan in Satin Nickel
Alton 60 in. 90W 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern Aesthetic
- Transitional Design
- Decorative Blade Arms
- Larger Frame
Specifications
- ADA Compliant:
- No
- AMP:
- 0.75, 0.48, 0.37
- Application:
- Residential
- Blade Pitch:
- 13.5°
- Blade Span:
- 60 in
- CE Approved:
- No
- CFM:
- 6306 ft3/min
- Ceiling Fan Blade Finish:
- Satin Nickel/Walnut
- Collection:
- Alton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Cord Length:
- 6-1/2 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Copper, Wood, Zinc
- NSF Certified:
- No
- Number of Blades:
- 5
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fan
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 90 W
- Weight:
- 29 lb