Anders 25 in. 60W 6-Light Up Lighting Candelabra Chandelier in Oiled Bronze

Part #Q6013686  |  Item #4378011  |  Manufacturer Part #6013-6-86

$ 458.00 EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Adjustable Height
  • Traditional Appeal
  • Teardrop crystal glass accents

Documents

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Collection: Anders

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Cord Length: 10 ft

ETL Listed: No

Energy Star Compliant: No

Height: 29 in

Installation Type: Vertical

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 6

Number of Tiers: 1

Origin: Global

Power Source: Electric

Product Type: Chandelier

Smart Home Enabled: No

Style: Traditional

Type: Chandelier

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 24

Width: 25 in