19-3/4 in. 40W 1-Light Medium E-26 Pendant in Artisan Brass
Artisan 19-3/4 in. 40W 1-Light Medium E-26 Pendant in Artisan Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern Farmhouse Design
- Artisan Design
- Boho-Charm
- Rustic Appeal
- Adjustable Height
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Artisan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Artisan Brass
- Cord Length:
- 10 ft
- Diameter:
- 19-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Modern, Transitional
- Material:
- Iron, Wood
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Craftsman/Rustic Lodge
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 14.4 lb
- Width:
- 19-3/4 in