15 in. 75W 2-Light Ceiling Light in Oiled Bronze
Aspen 15 in. 75W 2-Light Ceiling Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 14 in