Quorum International

Aspen 8-1/2 in. 100 W 1-Light Medium Pendant in Oil Rubbed Bronze

Part #Q317786  |  Manufacturer Part #3177-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sharp Angles
  • Transitional Versatility
  • Adjustable Height
  • Modern Appeal
  • Traditional Design

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Aspen

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Cord Length: 10 ft

Diameter: 6-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Linen

Height: 8-1/2 in

Installation Type: Vertical

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

Type: Pendant

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.2

Width: 6-1/4 in