9-1/4 x 27-1/4 in. 100W 3-Light Vanity Light in Oiled Bronze

You last purchased this on
 
Quorum International

Aspen 9-1/4 x 27-1/4 in. 100W 3-Light Vanity Light in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Aspen 9-1/4 x 27-1/4 in. 100W 3-Light Vanity Light in Oiled Bronze

  • Fast #
  • Part #Q5077386
  • Item #4350145
  • Manufacturer Part #5077-3-86
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Versatility
  • Modern Appeal
  • Sharp Angles
  • Traditional Design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Collection:
Aspen
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
8-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Linen
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Product Type:
Vanity
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
12 lb
Width:
27-1/4 in