Atwood 4-Light Candelabra Base Pendant in Oiled Bronze

Part #Q6796486  |  Item #4480961  |  Manufacturer Part #6796-4-86

Call for Pricing EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Curvature
  • Ornate Styling
  • Adjustable Height
  • Traditional Appeal
  • Open Frame Design

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Atwood

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Cord Length: 10 ft

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Installation Type: Vertical

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Electric

Smart Home Enabled: No

Style: Transitional

Type: Dual Mount

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 9

Width: 10-3/4 in