Axel 52 in. 74W 4-Blade Ceiling Fan with Light Kit in Oiled Bronze

Part #Q8252486  |  Item #7183997  |  Manufacturer Part #82524-86

Call for Pricing EACH

Color/Finish:
Oiled Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [0.61, 0.43, 0.27, 0.24]

Blade Finish: Oiled Bronze

Blade Pitch: 20°

Blade Span: 52 in

CFM: 6356

Collection: Axel

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 14-18/25 in

Indoor Outdoor: Indoor

Number Of Blades: 4

Number Of Lights: 1

UL Listed: No

Watts: 74