Quorum International

Bishop 60W 3-Light Candelabra E-12 Base Incandescent Lantern in Oiled Bronze

Part #Q7032386  |  Manufacturer Part #7032-3-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bishop

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 24-1/2 in

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 10-3/4 in