55W 2-Light 5-Blade LED Ceiling Fan in Noir
Breeze 55W 2-Light 5-Blade LED Ceiling Fan in Noir
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Transitional Versatility
- Easy to Maintain Finish
- Minimalist Design
Specifications
- ADA Compliant:
- No
- AMP:
- 0.21, 0.33, 0.46
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CE Approved:
- No
- CFM:
- 4499 ft3/min
- Cable Length (ft):
- 6.66 ft
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Breeze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Control Type:
- Remote Control
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Seeded
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Blades:
- 5
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 167
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- Patio Fan
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 55 W
- Weight:
- 22.2 lb