Breeze 55W 2-Light 5-Blade LED Ceiling Fan in Studio White

Part #Q1705258  |  Item #8592292  |  Manufacturer Part #170525-8

Color/Finish:
Studio White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Transitional Versatility
  • Easy to Maintain Finish

Specifications

ADA Compliant: No

AMP: [0.21, 0.33, 0.46]

Application: Residential

Blade Finish: Studio White

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CE Approved: No

CFM: 4499

Cable Length ft : 6.66 ft

Collection: Breeze

Color Finish: Studio White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 2700

Control Type: Remote Control

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Seeded

Height: 16-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

RPM: 167

Smart Home Enabled: No

Style: Transitional

Type: Patio Fan

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 55

Weight: 22