Breeze 66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Satin Nickel

Part #Q7052265  |  Item #8592533  |  Manufacturer Part #7052-265

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern Aesthetic
  • Minimal Design
  • Transitional Versatility
  • Energy Efficient

Specifications

ADA Compliant: No

AMP: [0.22, 0.39, 0.55]

Application: Residential

Blade Finish: Silver/Weathered Grey

Blade Pitch: 12°

Blade Span: 52 in

Bulb Style: Globe

Bulb Type: LED

CEC Compliant: Not for Sale in CA

CE Approved: No

CFM: 4575

Cable Length ft : 6.66 ft

Collection: Breeze

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 80

Color Temperature: 2700

Control Type: Pull Chain

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Seeded

Height: 16-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 1560

Material: [Steel, Zinc, Wood, Copper, Aluminum, Glass]

NSF Certified: No

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

Product Type: Fan

RPM: 161

Smart Home Enabled: No

Style: Traditional;Transitional

Type: Ceiling Fan

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 66

Weight: 21.6