66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Studio White

You last purchased this on
 
Quorum International

Breeze 66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Studio White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Breeze 66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Studio White

  • Fast #
  • Part #Q7052208
  • Item #8592429
  • Manufacturer Part #7052-208
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Studio White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimal Design
  • Transitional Versatility
  • Modern Aesthetic
  • Energy Efficient
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.22, 0.39, 0.55
Application:
Residential
Blade Pitch:
12°
Blade Span:
52 in
CE Approved:
No
CEC Compliant:
Not for Sale in CA
CFM:
4575 ft3/min
Cable Length (ft):
6.66 ft
Ceiling Fan Blade Finish:
Studio White
Collection:
Breeze
Color Finish Category:
Whites
Color Finish Name:
Studio White
Color Rendering Index:
80
Color Temperature:
2700
Control Type:
Pull Chain
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Seeded
Height:
16-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1560
Material:
Steel, Zinc, Wood, Copper, Aluminum, Glass
NSF Certified:
No
Number of Blades:
5
Number of Lights:
2
Origin:
Global
Power Source:
Electric
Product Type:
Fan
RPM:
161
Smart Home Enabled:
No
Style:
Traditional;Transitional
Type:
Ceiling Fan
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
66 W
Weight:
21.6 lb