Quorum International Breeze 66W 5-Blade Ceiling Fan with 52 in. Blade Span and 4-Light LED

Q705254

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.22, 0.39, 0.55
Blade Finish
Satin Nickel
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CFM
1730
Collection
Breeze
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
16-3/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
66

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday