52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
Bronx 52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.55, 0.4, 0.26, 0.22
- Blade Pitch:
- 13.5°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Bronx
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 66 W