52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Satin Nickel

You last purchased this on
 
Quorum International

Bronx 52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Bronx 52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Satin Nickel

  • Fast #
  • Part #Q14252365
  • Item #7183960
  • Manufacturer Part #142523-65
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.55, 0.42, 0.27, 0.23
Blade Pitch:
13.5°
Blade Span:
52 in
Ceiling Fan Blade Finish:
Walnut
Collection:
Bronx
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
No
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Blades:
3
Number of Lights:
1
UL Listed:
No
Watts:
66 W