Quorum International

Bronx 52 in. 66W 3-Blade Ceiling Fan with Incandescent Light in Satin Nickel

Part #Q4252365  |  Manufacturer Part #42523-65

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.55, 0.4, 0.26, 0.22]

Blade Finish: Walnut

Blade Pitch: 13.5°

Blade Span: 52 in

Bulb Type: Incandescent

Collection: Bronx

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Light Bulb Base Type: Mini Candelabra E-11

Number Of Blades: 3

Number Of Lights: 1

UL Listed: No

Watts: 66