Quorum International

Bryant 100W 1-Light Pendant in Oiled Bronze

Part #Q3154186  |  Manufacturer Part #3154-186

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Bryant

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: No

Watts: 100