Bryant 7-1/2 in. 4-Light Medium E-26 Base Vanity Wall Light in Oiled Bronze

Part #Q51544186  |  Item #7184023  |  Manufacturer Part #5154-4-186

$ 143.00 EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Traditional Appeal

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Bryant

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Opal

Height: 11-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Steel, Resin, Glass]

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Electric

Product Type: Vanity

RPM: 158

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 14

Width: 31-1/2 in