Bryant 75W 3-Light Semi-Flushmount Ceiling Fixture in Classic Nickel

Part #Q28541864  |  Item #7067203  |  Manufacturer Part #2854-18-64

$ 134.51 EACH
(Pricing is for Classic Nickel)

Color/Finish:
Classic Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Adjustable Height
  • Traditional Appeal

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Bryant

Color Finish: Classic Nickel

Color Finish Category: Nickel Tones

Cord Length: 10 ft

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 16-1/2 in

Installation Type: Vertical

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Electric

Product Type: Dual Mount

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 12.6

Width: 17-1/2 in