Quorum International

Capri 13W 5-Blade Ceiling Fan with 52 in. Blade Span and CFL Bulb in Old World

Part #Q775258395  |  Manufacturer Part #77525-8395

Color/Finish:
Old World

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.20, 0.36, 0.51

Blade Finish: Walnut

Blade Pitch: 11.5°

Blade Span: 52 in

Collection: Capri

Color Finish: Old World

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 4

UL Listed: No

Watts: 67