Quorum International Capri 52 in. 60 W 5-Blade Ceiling Fan with 60 W Candelabra Light in Old World

Q775259295

Color Finish

(Pricing is for Old World)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • UL Dry listed

SPECIFICATIONS

Blade Span
52 in
Collection
Capri
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
2
Watts
70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday