Quorum International

Capri I 52 in. 70W 5-Blade Ceiling Fan with Light Kit in Antique Brass

Part #Q775204  |  Manufacturer Part #77520-4

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.21, 0.39, 0.57

Blade Pitch: 11.5°

Blade Span: 52 in

Collection: Capri I

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Energy Star Compliant: No

Height: 11-3/10 in

Indoor Outdoor: Indoor

Number Of Blades: 5

UL Listed: No

Watts: 70