52 in. 70W 5-Blade Ceiling Fan with Light Kit in Antique Silver

You last purchased this on
 
Quorum International

Capri I 52 in. 70W 5-Blade Ceiling Fan with Light Kit in Antique Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Capri I 52 in. 70W 5-Blade Ceiling Fan with Light Kit in Antique Silver

  • Fast #
  • Part #Q7752092
  • Item #7184104
  • Manufacturer Part #77520-92
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.57, 0.39, 0.21
Blade Pitch:
11.5°
Blade Span:
52 in
Collection:
Capri I
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Energy Star Compliant:
No
Height:
11-3/10 in
Indoor Outdoor:
Indoor
Number of Blades:
5
UL Listed:
No
Watts:
70 W